Undermount Basin in White
Allia Undermount Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal dimensions: 19-11/16" x 14-31/32" x 5-23/32"
- Front overflow
- Oval basin
- Round overflow hole
- Dimensions listed are +/- 3%
- Integral front overflow
- Includes mounting clips
- Includes fixing clips for mounting
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Allia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-13/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 22-1/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-11/16 in x 14-31/32 in x 5-23/32 in
- Sink Depth:
- 7-15/32 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-1/16 in x 17-5/16 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 17-5/16 in