Single Function Hand Shower in Satin Nickel

You last purchased this on
 
ROHL®

Anti-Cal Single Function Hand Shower in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Anti-Cal Single Function Hand Shower in Satin Nickel

  • Fast #
  • Part #R1301ESTN
  • Item #4779048
  • Manufacturer Part #1301ESTN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes mounting hardware
  • Chemical, scratch, and stain resistant
  • Includes shower bar, hand shower, 59" flexible metal hose and supply elbow
  • Old Iron finish only available for 1301E
  • White RESIN insert on 1300E cross handle and hand-showers, METAL insert on 1301E cross handle and hand-showers
  • 3" hand-shower face diameter
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Hand shower face diameter: 3"
  • Double spiral brass flexible hose
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Anti-Cal
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-5/6 in
Faucet Connection Size:
1/2 in
Faucet Height:
21-5/8 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3 in
Hand Shower Flow Rate:
1.8 gpm
Height:
21-5/8 in
Hose Included:
Yes
Hose Length:
59 in
Pause Control:
No
Showerhead Function:
Single
Slide Bar Height:
24 in
WaterSense Labeled:
Yes