Single Function Hand Shower in Tuscan Brass (Shower Hose Sold Separately)

You last purchased this on
 
ROHL®

Kiara Single Function Hand Shower in Tuscan Brass (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Kiara Single Function Hand Shower in Tuscan Brass (Shower Hose Sold Separately)

  • Fast #
  • Part #R11018ETCB
  • Item #4778582
  • Manufacturer Part #1101/8ETCB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Flow rate: 2 gpm
  • Serviceable faceplate
  • Brass construction
  • Single-function classic spray pattern
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Kiara
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Depth:
2-1/8 in
Faucet Connection:
Male
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3 in
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
No
Length:
7-13/16 in
Pause Control:
No
Shape:
Semi-circular
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No