Anti-Cal Single Function Hand Shower in Tuscan Brass

Part #R1301ETCB  |  Item #4778685  |  Manufacturer Part #1301ETCB

$ 817.50 EACH
(Pricing is for Tuscan Brass)

Color/Finish:
Tuscan Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes slide bar, single function hand shower, 59" flexible metal hose, and wall outlet
  • Hand shower face diameter: 3"
  • Double spiral brass flexible hose
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • - 1295: Wall outlet
  • White RESIN insert on 1300E cross handle and hand-showers, METAL insert on 1301E cross handle and hand-showers
  • 3" hand-shower face diameter
  • Old Iron finish only available for 1301E
  • Double spiral brass flexible hose
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Anti-Cal

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Depth: 2-5/6 in

Diameter: 3 in

Faucet Connection Size: 1/2 in

Faucet Height: 21-5/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2 gpm

Height: 21-5/8 in

Hose Included: Yes

Hose Length: 59 in

Pause Control: No

Showerhead Function: Single

Spray Type: Single Function

Trim Only: No

WaterSense Labeled: Yes