Single Handle Pull Out Kitchen Faucet in Satin Nickel
Aquariva Single Handle Pull Out Kitchen Faucet in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.8 gpm
- Ergonomic and attractive metal loop handle
- Dual spray modes
- Hole cutout: 1-1/4"
- Hard water resistant soft touch elastomer spray face
- Hand spray locks into spray mode
- Dissimilar ceramic discs for smooth operation and long life
- Spout swivel: 130°
- Nylon braided hose
- Maximum installation depth on deck: 2"
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Aquariva
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 4-3/4 in
- Spout Reach:
- 8-7/8 in
- Spout Swivel:
- 130°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No