Aqui Two Handle Bridge Bathroom Sink Faucet in Polished Nickel

Part #RA1419XMPN2  |  Item #3881701  |  Manufacturer Part #A1419XMPN-2

$ 928.50 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Quarter-turn ceramic valves
  • Brass construction
  • Flow rate: 1.2 gpm
  • Shank size: 1-1/32" that reduces to 1/2" NPT
  • Minimum hole size: 1-1/4"
  • Spout reach: 6-1/2"
  • Spout height: 9-3/16"
  • Column spout
  • 1.2 GPM
  • Recommended spread on deck is 8" center-to-center: min. 7", max. 8"

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

Bathroom Faucet Type: Bridge

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Aqui

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-3/8 in

Spout Reach: 6-1/2 in

Spout Type: Column

Trim Only: No

WaterSense Labeled: Yes