1 in. Extension Kit in Polished Chrome

You last purchased this on
 
ROHL®

Cisal 1 in. Extension Kit in Polished Chrome

  • Fast #
  • Part #RZA00040021APC
  • Item #2117872
  • Manufacturer Part #ZA00040021-APC
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Cisal 1 in. Extension Kit in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
AC7, DS27
Collection:
Cisal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4 in
Faucet Part Type:
Extension Kit
GSA Approved:
No
IAPMO Listed -:
No
Length:
1 in
NSF Certified:
No
WaterSense Labeled:
No
Width:
3 in