Arcana 12 gpm 4-Hole Deck Mount Roman Tub Filler with Double Lever Handle in Polished Chrome

Part #RAC262OPAPC  |  Item #4779211  |  Manufacturer Part #AC262OP-APC

$ 1,664.25 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hole cutouts: 4 x 1-3/8"
  • Quarter-turn ceramic disc control cartridges
  • Fixed spout
  • Retractable hand shower with automatic diverter
  • Brass construction
  • Spout is 2-piece rough and trim
  • Flow rate: 12 gpm at 60 psi
  • Connections: 3/4" NPT

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Quarter Turn Ceramic Disc

Center Size: 8 in - 12 in

Collection: Arcana

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Height: 7-11/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 12 gpm

Handle Material: Porcelain

Handle Type: Lever

Height: 7-11/16 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Showerhead Function: Single

Spout Height: 3-3/16 in

Spout Reach: 9-7/8 in

Spout Type: [Column, Fixed]

Trim Only: No

Tub Spout Reach: 9-7/8 in

Type: Tub Filler

WaterSense Labeled: No