ROHL® Arcana 2 gpm Pressure Balancing Tub and Shower Trim with Single Lever Handle in Satin Nickel

RACKIT21LSTN

Manufacturer Part #: ACKIT21L-STN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Arcana
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Sink Material
Brass
Spout Reach
7 in
Spout Type
Non-Diverter
Spray Type
Massage, Rain
Trim Only
No
Tub Spout Reach
7 in
Tub Spout Type
Non-diverter
WaterSense Labeled
No
Width
7 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday