Rohl Arcana 2 gpm Wall Mount Thermostatic Valve Trim with Single Lever Handle for 1005N Thermostatic Rough Valve

RAC720LMTO

Color Finish

Starting at $324.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Must add volume controls to complete system
  • Must order 1005N thermostatic rough valve to complete
  • See page XXX for rough info
  • Single handle function for thermostatic control
  • Temperature control includes pre-set safety stops with override
  • Trim plate, escutcheon and handle to thermostatic valve

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
1005N Thermostatic Rough Valve
Collection
Arcana
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-15/16 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday