4-Port 3-Direction Rough-in Body Valve Body
Arcana 4-Port 3-Direction Rough-in Body Valve Body
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female inlet and outlets
- Ceramic disc cartridges
- For wall mount tub and shower installation
- Solid brass construction, exposed pop-up drain without overflow
- Flow rate: 16 gpm
- Four port, three direction diverter rough only
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Arcana
- End Connection 1:
- Female
- End Connections:
- Female
- Flow Rate:
- 16 gpm
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Single Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No