ROHL®

Arcana 6-1/4 in. Wall Mount Toilet Tissue Holder in Satin Nickel

Part #RCIS16STN  |  Manufacturer Part #CIS16STN

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All brass
  • Mounting Hardware Included

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Arcana

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Metal Die Cast

Mount Type: Wall