7 gpm Wall Mount Exposed Thermostatic Tub and Shower Faucet with Triple Lever Handle in Polished Nickel
Arcana 7 gpm Wall Mount Exposed Thermostatic Tub and Shower Faucet with Triple Lever Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower arm reach: 19-11/16"
- Integrated service stops
- Includes riser, diverter, hand shower, showerhead and tub spout
- Combined flow rate for tub spout and shower: 9 gpm at 60 psi
- Tub spout flow rate: 7 gpm at 60 psi
- Shower flow rate: 2 gpm at 60 psi
- Cross handle
- Tub spout with volume control pre-mounted
- Combined flow rate 9 GPM at 60 PSI for tub spout and hand-shower or showerhead
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Arcana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 23-3/4 in
- Faucet Connection:
- Female
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- Height:
- 59-1/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Shower Arm Reach:
- 23-3/4 in
- Showerhead Function:
- Single
- Slide Bar Height:
- 59-1/4 in
- Spout Type:
- Diverter
- Trim Only:
- No
- WaterSense Labeled:
- No