Diverter Valve Trim with Single Cross Handle in Polished Nickel
This product has been replaced by
Manufacturer Part #AC195X-PN/TO
Arcana Diverter Valve Trim with Single Cross Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate, sleeve and dome with specified handle
- Must order AC27NBO rough value to complete
- Brass construction
- See page 210 for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Arcana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-5/8 in
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- WaterSense Labeled:
- No