KIT ROHL ARCANA TRIM SET TO PRESSURE BALANCE WITH CLASSIC METAL LEVER AND ROTARY DIVERTER IN POLISHE

You last purchased this on
 
ROHL®

Arcana™ KIT ROHL ARCANA TRIM SET TO PRESSURE BALANCE WITH CLASSIC METAL LEVER AND ROTARY DIVERTER IN POLISHE

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Arcana™ KIT ROHL ARCANA TRIM SET TO PRESSURE BALANCE WITH CLASSIC METAL LEVER AND ROTARY DIVERTER IN POLISHE

  • Fast #
  • Part #RAC210NLMPN
  • Item #8047643
  • Manufacturer Part #AC210NLM-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 function
  • Rough valve sold separately
  • Temperature and volume control
  • - Order RDD-2 1/2" pressure balance rough valve
  • Requires Certification

Documents


Specifications

Collection:
Arcana™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Type:
Trim
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve