Arcana™ KIT ROHL ARCANA TRIM SET TO PRESSURE BALANCE WITH CROSS HANDLE AND ROTARY DIVERTER IN POLISHED NICKE

Part #RAC210NXPN  |  Item #8047181  |  Manufacturer Part #AC210NX-PN

$ 429.00 EACH

Type:

Trim
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Temperature and volume control
  • 2 function
  • Rough valve sold separately
  • - Order RDD-2 1/2" pressure balance rough valve

Documents

Specifications

Collection: Arcana™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Handle Material: Brass

Handle Type: Cross

Number of Handles: Single Handle

Type: Trim

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve