Arcana Pressure Balancing Concealed Bath or Shower Mixer with Porcelain Single Lever Handle in Polished Chrome (Less Diverter)

Part #RAC100OPAPC  |  Item #4779441  |  Manufacturer Part #AC100OP-APC

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim for concealed pressure balance rough valve without diverter
  • Brass construction
  • Bath to shower diverter
  • Trim only

Specifications

ADA Compliant: No

Application: Residential

Collection: Arcana

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 7 in

Height: 7 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 4-1/2 in