Pressure Balancing Concealed Bath or Shower Mixer with Single Cross Handle in Polished Chrome (Less Diverter)

This product has been replaced by

ROHL® Polished Chrome Tub and Shower Pressure Balancing Valve Trim Set with Metal Single Cross Handle (Less Diverter)
ROHL® Tub and Shower Pressure Balancing Valve Trim Set with Metal Single Cross Handle (Less Diverter) in Polished Chrome
Manufacturer Part #AC110X-APC
You last purchased this on
 
ROHL®

Arcana Pressure Balancing Concealed Bath or Shower Mixer with Single Cross Handle in Polished Chrome (Less Diverter)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome Tub and Shower Pressure Balancing Valve Trim Set with Metal Single Cross Handle (Less Diverter)
ROHL® Tub and Shower Pressure Balancing Valve Trim Set with Metal Single Cross Handle (Less Diverter) in Polished Chrome
Manufacturer Part #AC110X-APC
ROHL®

Arcana Pressure Balancing Concealed Bath or Shower Mixer with Single Cross Handle in Polished Chrome (Less Diverter)

  • Fast #
  • Part #RAC100XAPC
  • Item #1611178
  • Manufacturer Part #AC100X-APC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure balance
  • Includes dome, escutcheon and screws
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Arcana
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
4-1/2 in