Pressure Balancing Concealed Bath or Shower Mixer with Single Cross Handle in Polished Nickel (Less Diverter)
This product has been replaced by
Manufacturer Part #AC110X-PN
Arcana Pressure Balancing Concealed Bath or Shower Mixer with Single Cross Handle in Polished Nickel (Less Diverter)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure balance
- Includes dome, escutcheon and screws
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arcana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 7 in
- Height:
- 7 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in