Pressure Balancing Concealed Bath or Shower Mixer with Single Lever Handle in Polished Chrome (Less Diverter)
Arcana Pressure Balancing Concealed Bath or Shower Mixer with Single Lever Handle in Polished Chrome (Less Diverter)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure balance
- Includes dome, escutcheon and screws
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arcana
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in