Pressure Balancing Concealed Bath or Shower Mixer with Single Lever Handle in Polished Nickel (Less Diverter)
Arcana Pressure Balancing Concealed Bath or Shower Mixer with Single Lever Handle in Polished Nickel (Less Diverter)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bath to shower diverter
- Trim only
- Porcelain lever handles
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arcana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 7 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in