Pressure Balancing Concealed Bath or Shower Mixer with Single Lever Handle in Satin Nickel (Less Diverter)

You last purchased this on
 
ROHL®

Arcana Pressure Balancing Concealed Bath or Shower Mixer with Single Lever Handle in Satin Nickel (Less Diverter)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Arcana Pressure Balancing Concealed Bath or Shower Mixer with Single Lever Handle in Satin Nickel (Less Diverter)

  • Fast #
  • Part #RAC100LSTN
  • Item #1393075
  • Manufacturer Part #AC100L-STN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim only
  • Bath to shower diverter
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Arcana
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Height:
7 in
Height:
7 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
4-1/2 in