Pressure Balancing Concealed Bath or Shower Mixer with Single Lever Handle in Tuscan Brass (Less Diverter)
Arcana Pressure Balancing Concealed Bath or Shower Mixer with Single Lever Handle in Tuscan Brass (Less Diverter)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Bath to shower diverter
- Trim for concealed pressure balance rough valve without diverter
- Trim only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Arcana
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Height:
- 7 in
- Height:
- 7 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in