Pressure Balancing Trim with Diverter and Cross Handle in Polished Chrome
Arcana Pressure Balancing Trim with Diverter and Cross Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes escutcheon, dome and diverter
- Trim only
- Pressure balance with diverter
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arcana
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No