ROHL®

Arcana Pressure Balancing Valve Trim with Single Cross Handle and Diverter in Satin Nickel

Part #RAC700XSTN  |  Manufacturer Part #AC700X-STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim for concealed pressure balance rough valve with volume control with diverter
  • Brass construction
  • Rotate handle clockwise for hot, counterclockwise for cold
  • Move handle up for on, down for off
  • If PEX is utilized, oversize the supply line to 3/4" for full flow capacity
  • Trim only
  • Install any tub spout 18" min. from the diverter or valve outlet
  • Must order R2014D rough valve to complete
  • See page 207 for rough info

Specifications

ADA Compliant: No

Application: Residential

Collection: Arcana

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Height: 7-1/8 in

Height: 7-1/8 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

WaterSense Labeled: No