ROHL ARCANA TRIM SET ONLY FOR THE UNIVERSAL VOLUME CONTROL AND 1/2 THERMOSTATIC VALVE IN POLISHED CHROME WITH ORNATE METAL LEVER

You last purchased this on
 
ROHL®

Arcana ROHL ARCANA TRIM SET ONLY FOR THE UNIVERSAL VOLUME CONTROL AND 1/2 THERMOSTATIC VALVE IN POLISHED CHROME WITH ORNATE METAL LEVER

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Arcana ROHL ARCANA TRIM SET ONLY FOR THE UNIVERSAL VOLUME CONTROL AND 1/2 THERMOSTATIC VALVE IN POLISHED CHROME WITH ORNATE METAL LEVER

  • Fast #
  • Part #RAC195LAPCTO
  • Item #7525937
  • Manufacturer Part #AC195L-APC/TO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Must order the ZA33BO rough valve to complete
  • See page 210 for rough info
  • Also available in porcelain lever (LP) & metal cross (X) handle
  • R1062BO
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Arcana
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/4 in
Faucet Valve Type:
Tub & Shower Volume Control Valve
Handle Type:
Cross
IAPMO Listed -:
No
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Type:
RAC195LAPCTO
Valve Type:
Tub & Shower Volume Control Valve
WaterSense Labeled:
No