Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
This product has been replaced by
Manufacturer Part #AC195LM-APC/TO
Arcana Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate, sleeve and dome with specified handle
- Must order AC27NBO rough value to complete
- Brass construction
- See page 210 for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Arcana
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 4-5/8 in
- Escutcheon Width:
- 4-5/8 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Scald Guard:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No