Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Arcana Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Must order RCT-1 rough valve to complete
- Trim for concealed pressure balance rough valve without diverter
- - Order RCT-1 1/2" Pressure balance rough
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Arcana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Ornate Porcelain
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No