ROHL®
Arcana Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Part #RAC110LM | Manufacturer Part #AC110LM-APC
Product Details
- Trim for concealed pressure balance rough valve without diverter
- Brass construction
- Must order RCT-1 rough valve to complete
- - Order RCT-1 1/2" Pressure balance rough
Documents
Specifications
ADA Compliant: No
Application: Residential
Brand Model Compatibility: RCT-1 Rough-in Valve
CARB OTC LEED Compliant: No
Collection: Arcana
Color Finish: Polished Chrome
Color Finish Category: Chromes
Escutcheon Height: 6-1/4 in
Escutcheon Width: 6-1/4 in
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Installation Type: Wall Mount
NSF Certified: No
Number of Handles: Single Handle
Product Type: Trim
Trim Only: Yes
UL Listed: No
Valve Trim Type: Pressure Balancing
Valve Type: Pressure Balancing Valve
WaterSense Labeled: No