Single Lever Handle Thermostatic Trim in Polished Nickel
Arcana Single Lever Handle Thermostatic Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single lever function for thermostatic control
- Temperature control includes pre-set safety stops with override
- Lever Handle
- Trim only
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arcana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No