Single Lever Handle Trim in Polished Nickel
This product has been replaced by
Manufacturer Part #AC720LM-PN/TO
Arcana Single Lever Handle Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Temperature control includes pre-set safety stops with override
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arcana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No