Shower Rail in Satin Nickel
Arcana Shower Rail in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cross handle
- Country style
- Adjustable hand shower slide
- Length may be cut down
- Sliding hand shower parking bracket
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Arcana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 3/4 in
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Overall Height:
- 24 in
- Product Type:
- Slide Bar
- WaterSense Labeled:
- No