Thermostatic Trim with Single Cross Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #AC720X-APC/TO
Arcana Thermostatic Trim with Single Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Temperature control includes pre-set safety stops with override
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arcana
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-7/8 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-7/8 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 7-7/8 in