Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

You last purchased this on
 
ROHL®

Arcana™ Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Arcana™ Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RAC107OPSTN2
  • Item #4779304
  • Manufacturer Part #AC107OP-STN-2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fixed spout
  • Brass construction
  • Quarter-turn ceramic disc control cartridges
  • 1.2 GPM
  • Flow rate: 1.2 gpm
  • Overall height: 7-1/2"
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Arcana™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Porcelain
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-1/4 in
Spout Reach:
7-1/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes