Two Handle Roman Tub Faucet in Italian Brass

You last purchased this on
 
ROHL®

Alexandria Two Handle Roman Tub Faucet in Italian Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Alexandria Two Handle Roman Tub Faucet in Italian Brass

  • Fast #
  • Part #RAC262LIB
  • Item #2892620
  • Manufacturer Part #AC262L-IB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Italian Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Fixed spout
  • Hole cutouts: 4 x 1-3/8"
  • Connections: 3/4"? NPT
  • Spout is 2-piece rough and trim
  • Flow rate: 12 gpm at 60 psi
  • Brass construction
  • Retractable hand shower with automatic diverter
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Alexandria
Color Finish Category:
Brass Tones
Color Finish Name:
Italian Brass
Faucet Connection:
G Threaded, NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
12 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Number of Pieces:
2 Piece
Shape:
Round
Showerhead Function:
Single
Spout Height:
3-3/16 in
Spout Reach:
9-7/8 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
9-7/8 in
Tub Spout Type:
Non-diverter
UL Listed:
No
WaterSense Labeled:
No