Single Handle Roman Tub Faucet with Handshower in Polished Nickel

You last purchased this on
 
ROHL®

Miscelo™ Single Handle Roman Tub Faucet with Handshower in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Miscelo™ Single Handle Roman Tub Faucet with Handshower in Polished Nickel

  • Fast #
  • Part #RAC262LMPN
  • Item #3770162
  • Manufacturer Part #AC262LM-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Fixed spout
  • Hole cutouts: 4 x 1-3/8"
  • Connections: 3/4"? NPT
  • Spout is 2-piece rough and trim
  • Flow rate: 12 gpm at 60 psi
  • Brass construction
  • Retractable hand shower with automatic diverter
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Miscelo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
12.0 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-11/16 in
Hose Length:
59 in
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Tub Spout Reach:
9-7/8 in
Tub Spout Type:
Diverter