ROHL® Arcana Two Handle Wall Mount Filler in Polished Chrome

RAC7XAPC

Manufacturer Part #: AC7X-APC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Connection: 3/4" NPSM
  • Hose length: 60"
  • Quarter-turn ceramic disc control cartridges
  • Metal hand shower
  • Flow rate: 8 gpm at 60 psi
  • 1/4-turn ceramic disc control cartridges
  • The 1/2" female connection (not supplied) in the wall should be no more than 1/4" deep from finished wall
  • Must order unions to complete:
  • -AR00380 - deck unions
  • -ZA383 or ZA386 - floor pillar legs

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Cartridge Type
Ceramic Disc
Center Size
5-7/8 in
Collection
Arcana
Faucet Connection
NPSM
Faucet Connection Size
3/4 in
Faucet Mount
Wall Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Ceramic Disc
Flow Rate
8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
2 Hole
Spout Reach
3-3/8 in
Spout Type
Rigid
Trim Only
No
Tub Spout Reach
3-3/8 in
WaterSense Labeled
No
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday