Arcana Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #RAC102LMAPC2  |  Item #3881738  |  Manufacturer Part #AC102LM-APC-2

$ 411.75 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Three-hole installation
  • Brass construction
  • Flow rate: 1.2 gpm
  • Brass construction
  • 1.2 GPM
  • Matching tub filler AC26

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Arcana

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-7/8 in

Spout Reach: 5-3/8 in

Spout Type: Fixed

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Arcana Two Handle Widespread Bathroom Sink Faucet in Polished Chrome / $411.75