Arcana Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #RAC107XAPC2  |  Item #3882194  |  Manufacturer Part #AC107X-APC-2

$ 541.50 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Flow rate: 1.5 gpm
  • Three hole installation
  • Cross handles
  • 1/4 turn ceramic disc valves
  • Solid brass construction, exposed pop-up drain without overflow
  • Product shown with lever handles

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Arcana

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Cross

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-1/4 in

Spout Reach: 7-1/8 in

Spout Type: Column

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: ROHL® Arcana Two Handle Widespread Bathroom Sink Faucet in Polished Chrome / $541.50