ROHL® Arcana Volume Control Valve Trim with Single Lever Handle for ZA33BO Volume Control Rough Valve in Satin Nickel

RAC31LSTNTO

Manufacturer Part #: AC31L-STN/TO

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Also available in porcelain lever (LP) & metal cross (X) handle

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
ZA33BO Volume Control Rough Valve
Collection
Arcana
Faucet Valve Type
Tub & Shower Volume Control Valve
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valve
Width
2-9/32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday