Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
This product has been replaced by
Manufacturer Part #AC195LM-APC/TO
Country Bath Arcana Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- See page 210 for rough info
- All brass handle and escutcheon
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- ZA33BO Rough-in Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- Country Bath Arcana
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 2-9/32 in
- Escutcheon Width:
- 2-9/32 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No