ROHL® Arcana Wall Mount Pressure Balancing Trim with Single Cross Handle for R2012D Rough Valve in Satin Nickel

RAC600XSTN

Manufacturer Part #: AC600X-STN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Trim for concealed pressure balance rough valve with volume control without diverter
  • Brass construction
  • Rotate handle clockwise for hot, counterclockwise for cold
  • Move handle up for on, down for off
  • Trim only
  • Must order R2012D rough valve to complete
  • See page 207 for rough info

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
R2012D Rough Valve
Collection
Arcana
Diameter
7-1/8 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
Valve Type
Pressure Balancing Valve
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday