Wall Mount Pressure Balancing Trim with Single Metal Lever Handle (Less Diverter) for RCT-1 Rough Valve in Polished Chrome

You last purchased this on
 
ROHL®

Arcana Wall Mount Pressure Balancing Trim with Single Metal Lever Handle (Less Diverter) for RCT-1 Rough Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Arcana Wall Mount Pressure Balancing Trim with Single Metal Lever Handle (Less Diverter) for RCT-1 Rough Valve in Polished Chrome

  • Fast #
  • Part #RAC110LAPC
  • Item #7501003
  • Manufacturer Part #AC110L-APC
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Must order RCT-1 rough valve to complete
  • Trim for concealed pressure balance rough valve without diverter
  • - Order RCT-1 1/2" Pressure balance rough
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
RCT-1 Rough Valve
Collection:
Arcana
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6-1/4 in
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Trim
Sink Material:
Brass
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No