Wall Mount Toilet Tissue Holder in Polished Nickel

You last purchased this on
 
ROHL®

Italian Country Bath Wall Mount Toilet Tissue Holder in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Bath Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #RCIS19PN
  • Item #2304726
  • Manufacturer Part #CIS19PN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting Hardware Included
  • Complements: Cisal Bath
  • Brass construction
  • 3 1/4" projection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Italian Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/4 in
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Material:
Metal
Hardware Included:
Yes
Hose Length:
39-3/8 in
IAPMO Listed -:
No
Length:
6-1/2 in
Material:
Die Cast
Mount Type:
Wall
NSF Certified:
No
Number of Handles:
Two Handle
Pivoting:
No
Spout Height:
4-3/4 in
Spout Type:
Fixed