Avanti™ 18 in. Towel Bar in Satin Nickel

Part #RLO118STN  |  Item #4030258  |  Manufacturer Part #LO1/18STN

$ 147.75 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 2-3/4"

Specifications

ADA Compliant: No

Collection: Avanti™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Overall Width: 20 in

Projection: 2-3/4 in