Two Handle Roman Tub Faucet with Handshower in Polished Chrome
Holborn™ Two Handle Roman Tub Faucet with Handshower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic disc control cartridges
- Cutouts: 4 x 1-3/8"
- Fixed spout
- Flow rate: 6 gpm at 60 psi
- Brass construction
- Spout height: 6-19/64"
- 1/2" female NPT inlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Holborn™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 78-47/64 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 10-7/8 in
- Spout Type:
- High Arc
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/32 in
- WaterSense Labeled:
- No