Single Handle Volume Control Valve Trim in Tuscan Brass

You last purchased this on
 
ROHL®

Lombardia® Single Handle Volume Control Valve Trim in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Lombardia® Single Handle Volume Control Valve Trim in Tuscan Brass

  • Fast #
  • Part #RA4212LMTCBTO
  • Item #4491716
  • Manufacturer Part #A4212LMTCBTO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Trim only
  • - R1040R 3/4" volume control rough
  • Brass construction
  • See pages xxx-xxx for rough info
  • 1 1/2" extension kit available for A4911BO, order part # C4912
  • 5/8" extension kit available for A4911BO, order part # C4912/58SET
  • Must order rough valve to complete
  • R1062BO
  • Rough valves sold separately: Order either R1040R 3/4" volume control rough valve or R1062BO dedicated 4-port, 3-way diverter rough.
  • Trim to be used for either volume control or a 4-port dedicated diverter.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Lombardia®
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Diameter:
2-5/64 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Volume Control