ROHL® Avanti Two Handle Bathroom Sink Faucet in Satin Nickel

RA1208LMSTN2

Manufacturer Part #: A1208LMSTN-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Cutouts: 3 x 1-3/8"
  • Quarter-turn ceramic disc control cartridges
  • Spout reach: 5"
  • Connectors: 1/2" NPT
  • Includes pop-up
  • Brass construction
  • Flow rate: 1.2 gpm
  • Matching tub filler A1264
  • 1.2 GPM

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Avanti
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday