Single Handle Volume Control Valve Trim in Satin Nickel
Lombardia Avanti™ Single Handle Volume Control Valve Trim in Satin Nickel
Frequently Purchased Together
Product Details
- Trim only
- - R1040R 3/4" volume control rough
- Brass construction
- See pages xxx-xxx for rough info
- 1 1/2" extension kit available for A4911BO, order part # C4912
- 5/8" extension kit available for A4911BO, order part # C4912/58SET
- Must order rough valve to complete
- R1062BO
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Lombardia Avanti™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 2-5/64 in
- Escutcheon Width:
- 2-5/64 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No