Multi Function Champagne, Classic and Massage Showerhead in Polished Chrome

This product has been replaced by

ROHL® Polished Chrome Multi Function Champagne, Classic and Massage Showerhead
ROHL® Multi Function Showerhead in Polished Chrome
Manufacturer Part #1085/8APC
You last purchased this on
 
ROHL®

Campo™ Multi Function Champagne, Classic and Massage Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome Multi Function Champagne, Classic and Massage Showerhead
ROHL® Multi Function Showerhead in Polished Chrome
Manufacturer Part #1085/8APC
ROHL®

Campo™ Multi Function Champagne, Classic and Massage Showerhead in Polished Chrome

  • Fast #
  • Part #RWI0197APC
  • Item #7063312
  • Manufacturer Part #WI0197APC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ABS construction
  • Inlet: 1/2" female with swivel connection
  • Three-function spray patterns: classic spray, champagne spray, and massage
  • Flow rate 2.0 GPM*
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • 1/2" female inlet with swivel connection
  • Flow rate: 2 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Campo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-11/32 in
Diameter:
4-11/32 in
End Connection 1:
Female Swivel Nut
End Connections:
Female Swivel Nut
Faucet Connection:
Female Swivel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Height:
3-35/64 in
Hose Included:
No
Hose Length:
59 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-11/32 in
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Number of Handles:
Two Handle
Number of Jets:
30
Product Type:
Showerhead
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spout Height:
1-13/16 in
Spout Type:
Fixed
Spray Type:
Champagne, Classic, Massage
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Weight:
1 lb
Width:
4-11/32 in